Shop All Automotive Hydraulic Filters
Filtrec
RHR1200G03V2 Replacement/Interchange Hydraulic Filter
Mfr # MF0896521
Zoro # G205828772
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 4.49
- OD Bottom 4.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0896521
- Zoro # G205828772
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 24.8 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Bottom | 2.7 |
Application | Filtration |
Filter Media | Glass |
By-Pass | Yes |
Micron Rating | 3 |
Description
Main Filter MF0896521 replaces OEM RHR1200G03V2 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 24.80in
OD Top: 4.49in
OD Bottom: 4.49in
ID_Bottom: 2.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 24.80in
OD Top: 4.49in
OD Bottom: 4.49in
ID_Bottom: 2.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS TOW HOOK CHROME PLATED NORMAL (B2800ACLH)
- BUYERS PRODUCTS 5 Inch LED Articulating Flood Light (1492145)
- CURT Lube Plate, 5th Wheel, 10" (16721)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 14-7/64 in (PA5765)
- BETA 1 FILTERS Spin-On replacement filter for 4203691 / DANA (B1SO0007804)
- MAIN FILTER HYDAC/HYCON 0180MA010BN Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER SCHUPP SPH94003 Replacement/Interchange Spin-On Filter (MF0410909)
- BALDWIN FILTERS Hydraulic Filter, 5-7/32 x 18-7/16 In (PT9361)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8856-MPG)
- BALDWIN FILTERS Hydraulic Filter, Element, 11-5/8in. L (PT9526-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 2-23/32 In (PT9354-MPG)
- Filtrec Automotive Hydraulic Filters