Shop All Hydraulic Filters
Filtrec
R442GW06 Replacement/Interchange Hydraulic Filter
Mfr # MF0577230
Zoro # G904410001
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 16.81
- OD Top 5.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0577230
- Zoro # G904410001
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 16.81 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.29 |
ID Bottom | 3.29 |
Micron Rating | 5 |
By-Pass | No |
Application | Filtration |
Product Media | Glass/Water Removal |
Weight | 6.6 |
Description
Main Filter MF0062951 replaces OEM R442GW06 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 5
Seal Type: Viton
Height: 16.81in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.29in
ID_Bottom: 3.29in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 5
Seal Type: Viton
Height: 16.81in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.29in
ID_Bottom: 3.29in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2091-12-12S)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203ZZ (SS6203 ZZ FM222)
- DIXON VSeries Valved CouplerSS, 3/4", FNPTF, 3/4" (6VF6-SS)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CGV, 40 micron, Outside-In (MF0594713)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- LENZ Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4” NPTf (221009)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- Filtrec Hydraulic Filtration