Shop All Hydraulic Filters
Filtrec
R442G25 Replacement/Interchange Hydraulic Filter
Mfr # MF0062949
Zoro # G604409916
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 16.81
- OD Top 5.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0062949
- Zoro # G604409916
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 16.81 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.29 |
ID Bottom | 3.29 |
Micron Rating | 20 |
By-Pass | No |
Product Media | Glass |
Application | Filtration |
Weight | 6.6 |
Description
Main Filter MF0062948 replaces OEM R442G25 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 16.81in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.29in
ID_Bottom: 3.29in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 16.81in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.29in
ID_Bottom: 3.29in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brush (900116.02)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPP (G) (NSC08-G01)
- CAMPBELL HAUSFELD Swivel Coupler, Universal, 1/4" NPT (DA404100)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- FLUITEK FLK0204584 Replacement/Interchange Hydraulic Filter (MF0578132)
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R902603004, 25 micron, Outside-In (MF0614326)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- ZORO SELECT 7 GPM Return Line Filter Head 3/8 Inch NPTF (3KML6)
- Filtrec Hydraulic Filters