Shop All Automotive Hydraulic Filters
Filtrec
R295G10 Replacement/Interchange Hydraulic Filter
Mfr # MF0901427
Zoro # G505828021
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.94
- OD Bottom 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0901427
- Zoro # G505828021
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 25.71 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
ID Bottom | 2.37 |
Filter Media | Glass |
Application | Filtration |
Micron Rating | 10 |
By-Pass | No |
Description
Main Filter MF0905795 replaces OEM R295G10 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 25.71in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
ID_Bottom: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 25.71in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
ID_Bottom: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATRON Bondo Wood Filler, 20082, Quart (7010309230)
- HI-LIFT JACK HI-LIFT PATRIOT EDITION 60IN ALL CAST JACK (BLUE) (PAT-605)
- AFTERMARKET Fits Ford Tractor Fuel Filter 83937061 C7NN9176A 2000 3000 4000 2600 3600 4600 5 (AT13387)
- SKF Speedi-Sleeves, 99356 (99356)
- WIX FILTERS Hyd Filter, 51740 (51740)
- MAIN FILTER FLEETGUARD HF6057 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CIM-TEK 70157 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER CROSS 1A9251 Replacement/Interchange Spin-On Filter (MF0058057)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- DONALDSON Hydraulic Filter, Cartridge, P164170 (P164170)
- MAIN FILTER TAMROCK 89559379 Replacement/Interchange Spin-On Filter (MF0057994)
- Filtrec Automotive Hydraulic Filters