Shop All Automotive Hydraulic Filters
Filtrec
R294T125V Replacement/Interchange Hydraulic Filter
Mfr # MF0901422
Zoro # G605828617
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.94
- OD Bottom 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0901422
- Zoro # G605828617
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 16.89 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
Application | Filtration |
Filter Media | Wire Mesh |
Micron Rating | 125 |
By-Pass | No |
Description
Main Filter MF0901422 replaces OEM R294T125V by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 1688021M91 Differential Filter Fits Massey Ferguson Tractor Models 20E 251XE 253 (1674984M92)
- CTA MANUFACTURING Set 3Pc Spring Band Clamp Locking Tool (CTA7396)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 3-31/32 In (BT8301)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- MAIN FILTER SCHROEDER SBF75004Z3B Replacement/Interchange Spin-On Filter (MF0058060)
- BALDWIN FILTERS Hydraulic Filter, 6 x 4-3/16 In (PT208)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-7/32 In (BT8347)
- MAIN FILTER WIX A02A25C9 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER BALDWIN BT8421MPG Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER FILTREC A121G06 Replacement/Interchange Spin-On Filter (MF0058041)
- BOBCAT BOBCAT 6515541 Replacement/Interchange Hydraulic Filter (MF0057995)
- Filtrec Automotive Hydraulic Filters