Shop All Automotive Hydraulic Filters
Filtrec
R294C10 Replacement/Interchange Hydraulic Filter
Mfr # MF0901419
Zoro # G005828859
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.94
- OD Bottom 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0901419
- Zoro # G005828859
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 16.89 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
Filter Media | Cellulose |
By-Pass | No |
Micron Rating | 10 |
Application | Filtration |
Description
Main Filter MF0905763 replaces OEM R294C10 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-578 For Scag 483966 (265-578)
- BLUE SEA SYSTEMS Blue Sea 6007 m-Series (Mini) Battery Switch Selector Four Position Re (6007)
- MAIN FILTER VACTOR 42431 Replacement/Interchange Spin-On Filter (MF0058075)
- WESTWARD Lug Nut Wrench, 4 Way, L 20 In (2HLA9)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566412 (P566412)
- FLEETGUARD Hydraulic Filter, HF35296 (HF35296)
- DONALDSON Breather Filter Filter (P562524)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT595)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-8Z3B)
- DONALDSON Hyd Filter, Spin-On, Outer Dia 4.86 In. 123Mm (P550388)
- MAIN FILTER CIM-TEK 70060 Replacement/Interchange Spin-On Filter (MF0411011)
- Filtrec Automotive Hydraulic Filters