Shop All Automotive Hydraulic Filters
Filtrec
R293T60 Replacement/Interchange Hydraulic Filter
Mfr # MF0901418
Zoro # G005828958
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.94
- OD Bottom 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0901418
- Zoro # G005828958
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
Micron Rating | 60 |
Filter Media | Wire Mesh |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0905732 replaces OEM R293T60 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 12.91in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 12.91in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE AND FOUNDRY Lightning Lift™ Heavy Duty Floor Jacks (53350E)
- IPA 3-Way Trailer Adapter (8000)
- TECNIQ Mini Pc Sidemarker Amber Lens (TQ S34-AA 00-1)
- EATON Jic 37Deg Female Swivel, 08Z-610 (08Z-610)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18 In (PT8408)
- MAIN FILTER MP FILTRI CSG100P10A Replacement/Interchange Spin-On Filter (MF0058057)
- DONALDSON Hydraulic Filter, Cartridge, P164699 (P164699)
- BETA 1 FILTERS Spin-On replacement filter for 51676 / WIX (B1SO0003644)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-15/32 In (BT8428-MPG)
- MAIN FILTER CARQUEST 84841 Hydraulic Filter Replacement (MF0059473)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/16 In (BT8509-MPG)
- Filtrec Automotive Hydraulic Filters