Shop All Automotive Hydraulic Filters
Filtrec
R283T125 Replacement/Interchange Hydraulic Filter
Mfr # MF0901282
Zoro # G605828679
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0901282
- Zoro # G605828679
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 20 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Micron Rating | 125 |
Filter Media | Wire Mesh |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0909106 replaces OEM R283T125 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 20.00in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 20.00in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRANT PERFORMANCE 4 PLY SILICONE SLEEVE, 3.5IN I.D. X 12IN LONG - BLACK (27171)
- OTC Wheel Stud Service Kit, 19 in. L (4295)
- VALTERRA Valterra F02-3112 EZ Coupler 90° Bayonet Sewer Fitting - Red (F02-3112)
- XANTREX 25' Network Cable f/SCP Remote Panel (809-0940)
- BETA 1 FILTERS Spin-On replacement filter for P165185 / DONALDSON (B1SO0008066)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8874MPG)
- DONALDSON Hydraulic Filter, P566274 (P566274)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- BALDWIN FILTERS Hydraulic Filter, 8 x 21-1/2 In (PT753)
- MAIN FILTER PRINCE FB10 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER MP FILTRI CS050P10A Replacement/Interchange Spin-On Filter (MF0057994)
- Filtrec Automotive Hydraulic Filters