Shop All Automotive Hydraulic Filters
Filtrec
R282G03 Replacement/Interchange Hydraulic Filter
Mfr # MF0901212
Zoro # G805828660
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0901212
- Zoro # G805828660
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 14.49 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Application | Filtration |
Filter Media | Glass |
Micron Rating | 3 |
By-Pass | No |
Description
Main Filter MF0909016 replaces OEM R282G03 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 14.49in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 14.49in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT TOP MOUNT, BLACK STEEL TRUCK TOOL BOX 48INLX12INWX16INH SINGLE DOOR (64210120)
- ECCO SAFETY GROUP LED MINIBAR: REFLEX, 15IN, 12-24VDC, 18 FLASH PATTERNS, CLEAR DOME, AMBER/CLEAR (5590CAC)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- PRESIDENT ELECTRONICS McKinley 12/24-Volt 40 Channel CB Radio w/ AM/USB and LSB (MCKINLEY)
- MAIN FILTER PARKER 926169 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER HY-PRO HP75L8149WB Replacement/Interchange Spin-On Filter (MF0058081)
- WIX FILTERS Ford Wheel Tractors Hydraulic, 51590 (51590)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-25/32 In (BT8903)
- MAIN FILTER FLEETGUARD HF6731 Replacement/Interchange Spin-On Filter (MF0058075)
- WIX FILTERS Cartridge Hyd Filter, 51147 (51147)
- WIX FILTERS CATERPILLAR CRAWLER MODELS D6H/D6HXL SER (57132)
- Filtrec Automotive Hydraulic Filters