Shop All Automotive Hydraulic Filters
Filtrec
R282C25 Replacement/Interchange Hydraulic Filter
Mfr # MF0901265
Zoro # G605828334
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0901265
- Zoro # G605828334
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 14.49 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Micron Rating | 25 |
Filter Media | Cellulose |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0909011 replaces OEM R282C25 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 14.49in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 14.49in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Grease Seals, 20059 (20059)
- SPARTAN POWER Single Black 3 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK3FT2AWG)
- CURT Fusion Ball Mount w/2" Ball, 45134 (45134)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- MAIN FILTER CIM-TEK 70171 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER HYDAC/HYCON 0090MA005BN Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER DONALDSON/FBO/DCI P550252 Replacement/Interchange Spin-On Filter (MF0058070)
- DONALDSON Hydraulic Filter, Spin-On, P551553 (P551553)
- DONALDSON Hydraulic Filter, Spin-On, P550223 (P550223)
- DONALDSON Duramax Filter (P569212)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- Filtrec Automotive Hydraulic Filters