Shop All Automotive Hydraulic Filters
Filtrec
R281T25V Replacement/Interchange Hydraulic Filter
Mfr # MF0901260
Zoro # G005828019
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0901260
- Zoro # G005828019
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 9.41 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Application | Filtration |
By-Pass | No |
Micron Rating | 25 |
Filter Media | Wire Mesh |
Description
Main Filter MF0901260 replaces OEM R281T25V by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Viton
Height: 9.41in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Viton
Height: 9.41in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5800.9005 Jack for PRO Snowmobile Lift (5800.9005)
- ILC Replacement for Donsbulbs Cm8-a256 replacement light bulb lamp, 10PK (CM8-A256 DONSBULBS)
- KNAPE & VOGT Knape & Vogt Kv8400 B26 26 In. Full Extension Precision Drawer Slide - Anochrome (KV8400 B26)
- HALTEC Mega Bore Ferrule (MB-3)
- DONALDSON Hydraulic Filter, Cartridge, P166204 (P166204)
- DONALDSON Hydraulic Filter, Cartridge, P171826 (P171826)
- MAIN FILTER DONALDSON/FBO/DCI P176567 Replacement/Interchange Spin-On Filter (MF0575553)
- BETA 1 FILTERS Spin-On replacement filter for 0063019 / PONSSE (B1SO0008066)
- BETA 1 FILTERS Spin-On replacement filter for 20270185 / ENERGYLOGIC (B1SO0002663)
- MAIN FILTER UCC HYDRAULICS MX1591410 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER HYDAC/HYCON 0180MA025P Replacement/Interchange Spin-On Filter (MF0058070)
- Filtrec Automotive Hydraulic Filters