Shop All Automotive Hydraulic Filters
Filtrec
R274G15V Replacement/Interchange Hydraulic Filter
Mfr # MF0901448
Zoro # G505828830
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.52
- OD Bottom 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0901448
- Zoro # G505828830
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.61 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.27 |
Application | Filtration |
By-Pass | No |
Filter Media | Glass |
Micron Rating | 15 |
Description
Main Filter MF0901448 replaces OEM R274G15V by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 15
Seal Type: Viton
Height: 11.61in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 15
Seal Type: Viton
Height: 11.61in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Frict Brake Shoes, 752Pg (752PG)
- STECK MANUFACTURING $SEAM BUSTER (SS20015)
- CALTERM Battery Cut-Off Switch (41860)
- PARKER Air Brake Tubing, 5/8 In. OD, Blk (1120-10B-BLK-100)
- BALDWIN Hydraulic Filter, PT752 (PT752)
- DONALDSON P176222, HYD CART (P176222)
- MAIN FILTER NAPA 1498 Replacement/Interchange Spin-On Filter (MF0575544)
- MAIN FILTER BALDWIN BT38710 Replacement/Interchange Spin-On Filter (MF0058057)
- DONALDSON Hydraulic Filter, Cartridge, P164699 (P164699)
- BALDWIN FILTERS Power Steering Element Filter, 2-25/32 In (PT951)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- Filtrec Automotive Hydraulic Filters