Shop All Automotive Hydraulic Filters
Filtrec
R273G03V Replacement/Interchange Hydraulic Filter
Mfr # MF0908404
Zoro # G005827845
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.52
- OD Bottom 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0908404
- Zoro # G005827845
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.68 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.27 |
By-Pass | No |
Application | Filtration |
Filter Media | Glass |
Micron Rating | 3 |
Description
Main Filter MF0908404 replaces OEM R273G03V by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 7.68in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 7.68in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIX Wiper Blade, Beam, Rubber, 26" Size (OTV261)
- ECCO Led Beacon Reflex 1224Vdc 15 Flash (7160CC)
- AUTO VENTSHADE 19-C SIERRA 1500 HS BUGFLECTOR SMOKE (23959)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3" x3" x1" (A-LM67048L-I)
- MAIN FILTER WIX A08A25G Replacement/Interchange Spin-On Filter (MF0058063)
- BALDWIN FILTERS Hydraulic Filter, 6 In and 6-1/2 x 6 In (PT462)
- WIX FILTERS Hyd Filter, 51496 (51496)
- MAIN FILTER CARQUEST 85688 Hydraulic Filter Replacement (MF0058764)
- MAIN FILTER ZINGA SE100 Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER JOHN DEERE AH128449 Replacement/Interchange Spin-On Filter (MF0575541)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566276 (P566276)
- Filtrec Automotive Hydraulic Filters