Shop All Automotive Hydraulic Filters
Filtrec
R273C25V Replacement/Interchange Hydraulic Filter
Mfr # MF0908458
Zoro # G505829011
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.52
- OD Bottom 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0908458
- Zoro # G505829011
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.68 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.27 |
Filter Media | Cellulose |
Micron Rating | 25 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0908458 replaces OEM R273C25V by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 7.68in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 7.68in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTTIE iTap Magnetic 2 Air Vent Mount (HLCRIO157)
- TIMBREN SUSPENSION ENHANCEMENT SYSTEM FRONT AXLE 1920 RAM 1500 4WD (DFRM15)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81004)
- PARKER Plug In Elbow, 1/2 in. Tube Sz, 1.12 in. L (369PTCSP-8-4)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18 In (PT8408)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8853MPG)
- BETA 1 FILTERS Spin-On replacement filter for ESE11NCC / UFI (B1SO0001587)
- MAIN FILTER MP FILTRI CS050P10A Replacement/Interchange Spin-On Filter (MF0057994)
- WIX FILTERS Auto Trans Filter Kit, 51628 (51628)
- MAIN FILTER UCC HYDRAULICS MX1518410 Replacement/Interchange Spin-On Filter (MF0057996)
- DONALDSON Hydraulic Filter, Strainer, P562271 (P562271)
- Filtrec Automotive Hydraulic Filters