Shop All Automotive Hydraulic Filters
Filtrec
R272T60 Replacement/Interchange Hydraulic Filter
Mfr # MF0908386
Zoro # G605828747
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.52
- OD Bottom 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0908386
- Zoro # G605828747
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.71 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.27 |
Application | Filtration |
Micron Rating | 60 |
Filter Media | Wire Mesh |
By-Pass | No |
Description
Main Filter MF0908383 replaces OEM R272T60 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 5.71in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 5.71in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tail Light Assembly, 11-5933-01-9 (11-5933-01-9)
- SKF Adapter Bearing, Ra108-Rr (RA108-RR)
- GATES OE Equivalent Fuel Cap, 31832 (31832)
- UNIVERSAL AIR COND 80440 SK3 901 SW5 A01 (SW10000C)
- WIX FILTERS Indl Hydraulic Applications, W01AG322 (W01AG322)
- MAIN FILTER WIX A06A10G Replacement/Interchange Spin-On Filter (MF0058050)
- MAIN FILTER CARQUEST 85614 Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER DYNAPAC 359552 Replacement/Interchange Spin-On Filter (MF0575543)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 x 6-27/32 In (PT8959-MPG)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8870-MPG (BT8870-MPG)
- MAIN FILTER HASTINGS HF904 Replacement/Interchange Spin-On Filter (MF0058069)
- Filtrec Automotive Hydraulic Filters