Shop All Automotive Hydraulic Filters
Filtrec
R271C10 Replacement/Interchange Hydraulic Filter
Mfr # MF0908332
Zoro # G505828236
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.52
- OD Bottom 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0908332
- Zoro # G505828236
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.41 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.27 |
Filter Media | Cellulose |
By-Pass | No |
Application | Filtration |
Micron Rating | 10 |
Description
Main Filter MF0908329 replaces OEM R271C10 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 4.41in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 4.41in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICANA AMERICANA 20522 15 x 6 Tire & Wheel 5 Lug Wheel Spoke; White (AMW-20522)
- GROTE Battery Splice, 3/0 AWG, Tin, PK2 (82-9557)
- AFTERMARKET Fiber Steering Clutch Disc Fits John Deere Fits JD Crawler 2010 (T14340)
- LUMAPRO Miniature Lamp, 456, 4.8W, G4 1/2, 28V, PK10 (456-10PK)
- MAIN FILTER PALL HC7500SKZ8H Replacement/Interchange Spin-On Filter (MF0058073)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-1/16 In (PT8496MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 9-1/4 In (PT737)
- MAIN FILTER FLUITEK H37062D26 Replacement/Interchange Spin-On Filter (MF0058049)
- BETA 1 FILTERS Spin-On replacement filter for R928016617 / REXROTH (B1SO0004104)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT9554-MPG)
- MAIN FILTER FLEETGUARD HF6553 Replacement/Interchange Spin-On Filter (MF0575541)
- Filtrec Automotive Hydraulic Filters