Shop All Automotive Hydraulic Filters
Filtrec
DHD95G10B Replacement/Interchange Hydraulic Filter
Mfr # MF0490066
Zoro # G805827915
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.22
- OD Bottom 2.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0490066
- Zoro # G805827915
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.26 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.22 |
OD Bottom | 2.22 |
ID Top | 1 |
Filter Media | Glass |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0421513 replaces OEM DHD95G10B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.26in
OD Top: 2.22in
OD Bottom: 2.22in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.26in
OD Top: 2.22in
OD Bottom: 2.22in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Knob & Pin Kit For Pp-7 Valve (034049)
- A & I PRODUCTS Cross & Bearing Kit 0" x0" x0" (A-200-1200)
- PANTHER PRODUCTS Panther Oil Extractor 15L Capacity - Pro Series (75-6015)
- STROMBERG CARLSON Stromberg Carlson AH-150 Soft Touch Assist Handle - Black (AH-150)
- BALDWIN FILTERS Hydraulic Filter, Element, 7-7/8in. L (PT9518-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9114)
- WIX FILTERS CASE/KUBOTA/FORD/NEW HOLLAND TRACTORS (57098)
- MAIN FILTER CATERPILLAR 3I0711 Hydraulic Filter Replacement (MF0058810)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT9554-MPG)
- MAIN FILTER HYDAC/HYCON 0160MA010BN Hydraulic Filter Replacement (MF0058062)
- BALDWIN FILTERS Hydraulic Filter, 8 x 21-1/2 In (PT753)
- Filtrec Automotive Hydraulic Filters