Shop All Automotive Hydraulic Filters
Filtrec
DHD660S100B Replacement/Interchange Hydraulic Filter
Mfr # MF0576386
Zoro # G505828045
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.56
- OD Bottom 3.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0576386
- Zoro # G505828045
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.56 |
OD Bottom | 3.56 |
ID Top | 1.89 |
Application | Filtration |
Filter Media | Wire Mesh |
By-Pass | No |
Micron Rating | 100 |
Description
Main Filter MF0421473 replaces OEM DHD660S100B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 12.91in
OD Top: 3.56in
OD Bottom: 3.56in
ID Top: 1.89in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 12.91in
OD Top: 3.56in
OD Bottom: 3.56in
ID Top: 1.89in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Filter Drier, Rd4174C (RD4174C)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- VELVAC 2020Xg, R, H/R, H/M, Expres, 102, Bk (718426)
- SHURFLO Shurflo 244-3926 Elbow Fitting Wingnut Swivel - Nylon 1/2"-14 Npt (F) X 1/2" Barb (244-3926)
- MAIN FILTER BALDWIN BT8863 Replacement/Interchange Spin-On Filter (MF0575536)
- MAIN FILTER ZINGA HE10 Replacement/Interchange Spin-On Filter (MF0058047)
- MAIN FILTER WIX A05A25C2 Replacement/Interchange Spin-On Filter (MF0410927)
- WIX FILTERS Baker Trks/Hancock/Hough/Ihc/John Deere/, 51467 (51467)
- BALDWIN FILTERS Hydraulic Filter, 4-29/32 x 10-15/32 In (PT9407-MPG)
- MAIN FILTER ZINGA SE100 Replacement/Interchange Spin-On Filter (MF0058068)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-7/32 In (BT9400-MPG)
- Filtrec Automotive Hydraulic Filters