Shop All Automotive Hydraulic Filters
Filtrec
DHD35G05B Replacement/Interchange Hydraulic Filter
Mfr # MF0060348
Zoro # G505827864
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.22
- OD Bottom 2.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0060348
- Zoro # G505827864
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 2.83 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.22 |
OD Bottom | 2.22 |
ID Top | 1 |
Micron Rating | 5 |
By-Pass | No |
Application | Filtration |
Filter Media | Glass |
Description
Main Filter MF0060347 replaces OEM DHD35G05B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 2.83in
OD Top: 2.22in
OD Bottom: 2.22in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 2.83in
OD Top: 2.22in
OD Bottom: 2.22in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN NMEA 2000 Backbone Cable (10M) (010-11076-02)
- CRC Use To Quickly Remove The Heaviest Oxidation, Waterline Stains, Lime Deposits And Algae Stains (MK3132)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M34260RCL)
- HOPKINS Hopkins 03926 Two-Way Never Fade Stick-On Level (03926)
- MAIN FILTER VICKERS V0211B1R03 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER FRAM C6644 Hydraulic Filter Replacement (MF0058382)
- DONALDSON Hydraulic Filter, Spin-On, P556005 (P556005)
- MAIN FILTER HY-PRO HP75L81MB Replacement/Interchange Spin-On Filter (MF0411217)
- MAIN FILTER STAUFF SF6721 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER FRAM PH3567 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER WIX A09A10CW Replacement/Interchange Spin-On Filter (MF0058071)
- Filtrec Automotive Hydraulic Filters