Shop All Automotive Hydraulic Filters
Filtrec
DHD30S149B Replacement/Interchange Hydraulic Filter
Mfr # MF0545698
Zoro # G005828354
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.38
- OD Bottom 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0545698
- Zoro # G005828354
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 3.66 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.38 |
OD Bottom | 1.38 |
ID Top | 0.48 |
Micron Rating | 149 |
Application | Filtration |
Filter Media | Wire Mesh |
By-Pass | No |
Description
Main Filter MF0509325 replaces OEM DHD30S149B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 149
Seal Type: Viton
Height: 3.66in
OD Top: 1.38in
OD Bottom: 1.38in
ID Top: 0.48in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 149
Seal Type: Viton
Height: 3.66in
OD Top: 1.38in
OD Bottom: 1.38in
ID Top: 0.48in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 55 Gal. Car and Truck Wash Drum, Blue, Liquid (35685)
- SKF Bearing, 6004-Rsj (6004-RSJ)
- VELVAC 10" Convex Lens K-10 (702149)
- RONSTAN S25 T-Track Slide S55 Orbit Block (RC72537S)
- BALDWIN FILTERS Hydraulic Filter, 6 x 4-3/16 In (PT208)
- DONALDSON Hydraulic Filter, Cartridge, P167181 (P167181)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 16-7/8 In (H9084)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-3/32 In (PT8972-MPG)
- BALDWIN FILTERS Air Breather Spin-On, BT367-S (BT367-S)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In (BT9346-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 14-3/16 In (PT9376)
- Filtrec Automotive Hydraulic Filters