Shop All Automotive Hydraulic Filters
Filtrec
DHD160W200B Replacement/Interchange Hydraulic Filter
Mfr # MF0576222
Zoro # G705828906
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.72
- OD Bottom 2.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0576222
- Zoro # G705828906
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.53 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.35 |
Filter Media | Wire Mesh |
Micron Rating | 200 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0576221 replaces OEM DHD160W200B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 200
Seal Type: Viton
Height: 4.53in
OD Top: 2.72in
OD Bottom: 2.72in
ID Top: 1.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 200
Seal Type: Viton
Height: 4.53in
OD Top: 2.72in
OD Bottom: 2.72in
ID Top: 1.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Drive Line Filling Basic Set (ASSATFBASIC)
- AFTERMARKET 87741862 Seat Bottom Cushion Fits New Holland Skid Steer C175 LS140 LS150 L140 + (SEQ90-0531)
- WIX FILTERS Air Filter, 42047 (42047)
- ROTELLA Diesel Engine Oil, Conventional, 1 gal. (550054449)
- MAIN FILTER PARKER 925023 Replacement/Interchange Spin-On Filter (MF0057997)
- DONALDSON Hydraulic Filter, Strainer, P562256 (P562256)
- BALDWIN FILTERS Hydraulic Fluid Filter, 6 x 14-1/2" (PT119-5)
- MAIN FILTER BALDWIN AF1124 Replacement/Interchange Spin-On Filter (MF0575541)
- WIX FILTERS Hyd Filter, 51456 (51456)
- WIX FILTERS Cartridge Hyd Filter, 51195 (51195)
- DONALDSON P764668, DURAMAX (P764668)
- Filtrec Automotive Hydraulic Filters