Shop All Automotive Hydraulic Filters
Filtrec
DHD15G10B Replacement/Interchange Hydraulic Filter
Mfr # MF0576191
Zoro # G605828662
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.38
- OD Bottom 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0576191
- Zoro # G605828662
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 1.69 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.38 |
OD Bottom | 1.38 |
ID Top | 0.49 |
Filter Media | Glass |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0576190 replaces OEM DHD15G10B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 1.69in
OD Top: 1.38in
OD Bottom: 1.38in
ID Top: 0.49in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 1.69in
OD Top: 1.38in
OD Bottom: 1.38in
ID Top: 0.49in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 298707 Jack Stabilizer Telescopic 30" Lift 12V DC (298707)
- POR-15 Por-15 POR44104 1 qt. Flat High Temperature Paint; Black (POR44104)
- CURT Rnd 7-Way Connector Socket, 58170 (58170)
- CURT OEM Puck System 2-5/16" Gooseneck Ball, Ram (38K) (60627)
- WIX FILTERS Cartridge Hyd Filter, 51866 (51866)
- MAIN FILTER IHC 1346028C1 Replacement/Interchange Spin-On Filter (MF0575543)
- DONALDSON Hydraulic Filter, Cartridge, P165015 (P165015)
- MAIN FILTER PARKER 921999 Hydraulic Filter Replacement (MF0057995)
- DONALDSON Hydraulic Filter, Cartridge, P553293 (P553293)
- DONALDSON Hydraulic Filter, Cartridge, P170063 (P170063)
- MAIN FILTER STAUFF SF6720 Replacement/Interchange Spin-On Filter (MF0058057)
- Filtrec Automotive Hydraulic Filters