Shop All Automotive Hydraulic Filters
Filtrec
DHD110S149B Replacement/Interchange Hydraulic Filter
Mfr # MF0576145
Zoro # G805827885
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.85
- OD Bottom 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0576145
- Zoro # G805827885
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.02 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.87 |
Application | Filtration |
Micron Rating | 149 |
By-Pass | No |
Filter Media | Wire Mesh |
Description
Main Filter MF0509321 replaces OEM DHD110S149B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 149
Seal Type: Viton
Height: 6.02in
OD Top: 1.85in
OD Bottom: 1.85in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 149
Seal Type: Viton
Height: 6.02in
OD Top: 1.85in
OD Bottom: 1.85in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Type B U Lamp U6, T8, G13,3500 K (LED13BDT8/U6/835)
- GATES FHP LOW HORSE-POWER V-BELT (3550)
- CURT Brake Control Harness, 51353 (51353)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3198)
- WIX FILTERS CAT/DONALDSON HHK05 HOUSING (51508)
- DONALDSON Duramax Filter (P170310)
- MAIN FILTER WIX 51551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER UCC HYDRAULICS MX1518410 Replacement/Interchange Spin-On Filter (MF0057996)
- DONALDSON Hydraulic Filter, Cartridge, P165043 (P165043)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF937MDH18Z5B)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165354 (P165354)
- Filtrec Automotive Hydraulic Filters