Shop All Automotive Hydraulic Filters
Filtrec
D842C25A Replacement/Interchange Hydraulic Filter
Mfr # MF0576083
Zoro # G505828472
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0576083
- Zoro # G505828472
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 13.11 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.59 |
Application | Filtration |
By-Pass | No |
Filter Media | Cellulose |
Micron Rating | 25 |
Description
Main Filter MF0576082 replaces OEM D842C25A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 13.11in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.59in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 13.11in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.59in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3315A)
- VELVAC Adjustable Tubing Arm Black (747072)
- REVHD Seal - Oil, Rear Drive Wheel, RM-D02 (RM-D02)
- PARKER Male Branch Tee, 1/2 x 1/4 In (VS272NTA-8-4)
- MAIN FILTER PARKER 4930 Replacement/Interchange Spin-On Filter (MF0508583)
- BALDWIN FILTERS Hydraulic Filter, 6 In and 6-1/2 x 6 In (PT462)
- BALDWIN FILTERS Hydraulic Filter, 2-1/2 x 9-3/32 In (PT9158)
- MAIN FILTER MP FILTRI CS050A06A Replacement/Interchange Spin-On Filter (MF0058001)
- MAIN FILTER VICKERS V0211B1R03 Replacement/Interchange Spin-On Filter (MF0058060)
- WIX FILTERS Case Tractors/Cub Cadet, 57118 (57118)
- BALDWIN FILTERS Hydraulic Filter, 6-1/8 x 37-3/8 In (PT9459-MPG)
- Filtrec Automotive Hydraulic Filters