Shop All Automotive Hydraulic Filters
Filtrec
D841G06A Replacement/Interchange Hydraulic Filter
Mfr # MF0576073
Zoro # G205828505
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0576073
- Zoro # G205828505
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 9.13 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.59 |
Micron Rating | 5 |
Application | Filtration |
By-Pass | No |
Filter Media | Glass |
Description
Main Filter MF0576072 replaces OEM D841G06A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 9.13in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.59in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 9.13in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.59in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED LINER 05-08 F250/F350 SUPERDUTY (NOT DUALLY) WHEEL WELL LINER (WWF25005)
- BALDWIN FILTERS Hydraulic Filter, Element, 3-15/16in. L (PT9477)
- ALL SEASON Wiper Blade, Conventional, Rubber, 16" Size (ASV161)
- HOLSTEIN Eng Variable Timing Solenoid, 2Vts0013 (2VTS0013)
- MAIN FILTER PALL HC7400SUS4H Replacement/Interchange Spin-On Filter (MF0058050)
- MAIN FILTER PARKER FA3510 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER BALDWIN AF1124 Replacement/Interchange Spin-On Filter (MF0575541)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8874-MPG (BT8874-MPG)
- MAIN FILTER MP FILTRI CS50P10A Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER ZINGA LE25 Replacement/Interchange Spin-On Filter (MF0058070)
- BALDWIN FILTERS Maximum Perf. Glass Hyd.Ele. W/Handle (PT23566-MPG)
- Filtrec Automotive Hydraulic Filters