Shop All Hydraulic Filters
Filtrec
D840T200A Replacement/Interchange Hydraulic Filter
Mfr # MF0576066
Zoro # G904410339
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 6.69
- OD Top 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0576066
- Zoro # G904410339
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.69 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.59 |
Micron Rating | 200 |
Product Media | Wire Mesh |
By-Pass | No |
Application | Filtration |
Weight | 2.321 |
Description
Main Filter MF0419340 replaces OEM D840T200A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 200
Seal Type: Viton
Height: 6.69in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.59in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 200
Seal Type: Viton
Height: 6.69in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.59in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X04)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/2 Inch x 1-1/4 Inch O.D. Range, PK 50 (H582-50K)
- PARKER Hydraulic Hose Cap, Steel, 9200 psi (6FNMLS)
- TRITAN Yoke Roller, Flat Head, 3" L (CYR 3S)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CG, 40 micron, Outside-In, Glass (MF0594713)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA RD40161270, 10 micron, Outside-In (MF0433933)
- HIFI HIFI SH56560 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- Filtrec Hydraulic Filters