Shop All Automotive Hydraulic Filters
Filtrec
D730T10A Replacement/Interchange Hydraulic Filter
Mfr # MF0575972
Zoro # G205827744
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.6
- OD Bottom 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0575972
- Zoro # G205827744
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.89 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.6 |
OD Bottom | 3.6 |
ID Top | 1.42 |
Micron Rating | 10 |
Application | Filtration |
Filter Media | Wire Mesh |
By-Pass | No |
Description
Main Filter MF0575971 replaces OEM D730T10A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Viton
Height: 7.89in
OD Top: 3.60in
OD Bottom: 3.60in
ID Top: 1.42in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Viton
Height: 7.89in
OD Top: 3.60in
OD Bottom: 3.60in
ID Top: 1.42in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Filter Housing Spanner (55B035)
- SKF NBR, single lip, oil seal, pressed-in excluder lip (15120)
- ROADPRO Hair Dryer, Folding Handle, 12V (RPSW-5000)
- WIX FILTERS Fuel Water Separator Filter, WF10059 (WF10059)
- DONALDSON Hydraulic Filter, Spin-On, P165877 (P165877)
- BALDWIN FILTERS Lube/Hydraulic Element, 3-15/16x5-15/16In (PT82-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 4-15/32 In (BT344-S)
- MAIN FILTER PARKER FA5710 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER DONALDSON/FBO/DCI P551553 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER WIX 51759 Replacement/Interchange Spin-On Filter (MF0058057)
- WIX FILTERS CATERPILLAR CRAWLER MODELS D6H/D6HXL SER (57132)
- Filtrec Automotive Hydraulic Filters