Shop All Automotive Hydraulic Filters
Filtrec
D720C06A Replacement/Interchange Hydraulic Filter
Mfr # MF0575965
Zoro # G605828433
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.36
- OD Bottom 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0575965
- Zoro # G605828433
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.31 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.41 |
Filter Media | Cellulose |
By-Pass | No |
Application | Filtration |
Micron Rating | 5 |
Description
Main Filter MF0545690 replaces OEM D720C06A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 5
Seal Type: Viton
Height: 5.31in
OD Top: 2.36in
OD Bottom: 2.36in
ID Top: 1.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 5
Seal Type: Viton
Height: 5.31in
OD Top: 2.36in
OD Bottom: 2.36in
ID Top: 1.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Blaster 120 - 12 LED Hideaway Surface Mount Light - Amber/White (BH-120-AW)
- WIX FILTERS FILTERS OEM OEM Replacement (WA10085)
- PYLE Marine Speakers With Led Lights (PLMR6LEB)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- MAIN FILTER FILTREC A211C25BM Replacement/Interchange Spin-On Filter (MF0058094)
- MAIN FILTER MP FILTRI CSG150A03A Replacement/Interchange Spin-On Filter (MF0058073)
- BETA 1 FILTERS Spin-On replacement filter for 70064 / CIM-TEK (B1SO0002299)
- MAIN FILTER DONALDSON/FBO/DCI P550252 Replacement/Interchange Spin-On Filter (MF0058070)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 9-9/32 In (PT8470)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD5)
- WIX FILTERS Cartridge Hyd Filter, 51518 (51518)
- Filtrec Automotive Hydraulic Filters