Shop All Automotive Hydraulic Filters
Filtrec
D624C10 Replacement/Interchange Hydraulic Filter
Mfr # MF0575930
Zoro # G805828394
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.78
- OD Bottom 3.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0575930
- Zoro # G805828394
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 38.81 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 2.22 |
ID Bottom | 2.22 |
By-Pass | No |
Filter Media | Cellulose |
Application | Filtration |
Micron Rating | 10 |
Description
Main Filter MF0545689 replaces OEM D624C10 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 38.81in
OD Top: 3.78in
OD Bottom: 3.78in
ID Top: 2.22in
ID_Bottom: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 38.81in
OD Top: 3.78in
OD Bottom: 3.78in
ID Top: 2.22in
ID_Bottom: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 29 x 8 Ole' Miss Tire Cover (TCFMssppUBK)
- CURT Custom Wiring Harness, 56049 (56049)
- DURSTON MANUFACTURING $SET MASTER SPARK PLUG 3/8" DR 13PC (VISPM100)
- A & I PRODUCTS Pulley 9" x9" x1" (A-PLW9)
- MAIN FILTER CARQUEST 85553 Replacement/Interchange Spin-On Filter (MF0057997)
- BETA 1 FILTERS Spin-On replacement filter for 20270185 / ENERGYLOGIC (B1SO0002663)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9076)
- WIX FILTERS Ford/New Holland Tractors, 51208 (51208)
- MAIN FILTER LHA SPE5225 Replacement/Interchange Spin-On Filter (MF0058028)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-17/32 In (PT8506-MPG)
- Filtrec Automotive Hydraulic Filters