Shop All Automotive Hydraulic Filters
Filtrec
D615T40 Replacement/Interchange Hydraulic Filter
Mfr # MF0575922
Zoro # G005827975
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.78
- OD Bottom 3.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0575922
- Zoro # G005827975
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 25.71 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 2.22 |
Application | Filtration |
Micron Rating | 40 |
Filter Media | Wire Mesh |
By-Pass | No |
Description
Main Filter MF0575921 replaces OEM D615T40 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 25.71in
OD Top: 3.78in
OD Bottom: 3.78in
ID Top: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 25.71in
OD Top: 3.78in
OD Bottom: 3.78in
ID Top: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS NEW HOLLAND TRACTORS/ACURA/HONDA 01-14/H (57356)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- GOODMAN Filter Rack, 16in H (EFR01)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 24 Inch Shank (RT25824B)
- WIX FILTERS Hyd Filter, 57103 (57103)
- DONALDSON Hydraulic Filter, Strainer, P173917 (P173917)
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P7134)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- MAIN FILTER WIX A08A10G Hydraulic Filter Replacement (MF0058062)
- BOBCAT BOBCAT 6661248 Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER FILTER MART F74004K1B Replacement/Interchange Spin-On Filter (MF0492184)
- Filtrec Automotive Hydraulic Filters