Shop All Automotive Hydraulic Filters
Filtrec
D310GW06A Replacement/Interchange Hydraulic Filter
Mfr # MF0575878
Zoro # G505828069
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.65
- OD Bottom 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0575878
- Zoro # G505828069
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 3.54 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
Micron Rating | 5 |
Application | Filtration |
By-Pass | No |
Filter Media | Glass/Water Removal |
Description
Main Filter MF0575877 replaces OEM D310GW06A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 5
Seal Type: Viton
Height: 3.54in
OD Top: 1.65in
OD Bottom: 1.65in
ID Top: 0.90in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 5
Seal Type: Viton
Height: 3.54in
OD Top: 1.65in
OD Bottom: 1.65in
ID Top: 0.90in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Primary Wire 12 Ga X 100' Black (051153)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 40, PA-440 (PA-440)
- MALCO FST Fin Straightening Tool (FST)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-25/32 In (BT8922)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7-3/32 In (BT8930)
- MAIN FILTER VICKERS 926388 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER ZINGA AE10 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Power Steering Element Filter, 3-31/32 In (P106-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 9-5/8 In (BT8382)
- MAIN FILTER IKRON HHC01843 Replacement/Interchange Spin-On Filter (MF0058028)
- DONALDSON Hydraulic Filter, Cartridge, P163910 (P163910)
- Filtrec Automotive Hydraulic Filters