Shop All Automotive Hydraulic Filters
Filtrec
D193GW25A Replacement/Interchange Hydraulic Filter
Mfr # MF0575872
Zoro # G205828024
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.39
- OD Bottom 3.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0575872
- Zoro # G205828024
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 16.81 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.39 |
OD Bottom | 3.39 |
ID Top | 1.95 |
Application | Filtration |
Filter Media | Glass/Water Removal |
By-Pass | No |
Micron Rating | 20 |
Description
Main Filter MF0575871 replaces OEM D193GW25A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 20
Seal Type: Viton
Height: 16.81in
OD Top: 3.39in
OD Bottom: 3.39in
ID Top: 1.95in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 20
Seal Type: Viton
Height: 16.81in
OD Top: 3.39in
OD Bottom: 3.39in
ID Top: 1.95in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP LS1, LS6 5.7L & 6.0L BALANCER BOLT KIT (234-2503)
- HALTEC Wheel Nut, 1/2"-20 (5120)
- DONALDSON Hydraulic Filter, Spin-On, P550223 (P550223)
- FAB FOURS 07-17 JEEP JK FRONT VICOWL INSERT MATTE BLACK (JK3021-1)
- WIX FILTERS WIX 51259 Replacement/Interchange Spin-On Filter (MF0410491)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-3/32 In (PT8370-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD)
- MAIN FILTER UFI ESE22NCC Replacement/Interchange Spin-On Filter (MF0058038)
- MAIN FILTER NORMAN 303M Replacement/Interchange Spin-On Filter (MF0058000)
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD10)
- WIX FILTERS Ihc Tractors Indl Hydraulic, 51469 (51469)
- Filtrec Automotive Hydraulic Filters