Shop All Automotive Hydraulic Filters
Filtrec
D172GW25A Replacement/Interchange Hydraulic Filter
Mfr # MF0575864
Zoro # G805828677
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.99
- OD Bottom 2.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0575864
- Zoro # G805828677
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 16.77 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.99 |
OD Bottom | 2.99 |
ID Top | 1.5 |
By-Pass | No |
Micron Rating | 20 |
Filter Media | Glass/Water Removal |
Application | Filtration |
Description
Main Filter MF0575863 replaces OEM D172GW25A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 20
Seal Type: Viton
Height: 16.77in
OD Top: 2.99in
OD Bottom: 2.99in
ID Top: 1.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 20
Seal Type: Viton
Height: 16.77in
OD Top: 2.99in
OD Bottom: 2.99in
ID Top: 1.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE DPDT Rocker Switch - 12V/24V - (ON)/OFF/(ON) (1001713)
- PETROCHEM 5 gal Gear Oil Pail 320 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-320-005)
- A & I PRODUCTS Fan, 7 Blade 19.5" x19" x3" (A-RE62634)
- SEACHOICE In-Line Bilge Blower 3", 170 CFM, 3" Hose (41871)
- DONALDSON Hydraulic Filter, Spin-On, P564357 (P564357)
- MAIN FILTER STAUFF SFC35125E Replacement/Interchange Spin-On Filter (MF0058008)
- MAIN FILTER GARDNER DENVER 2117146 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER PRINCE FA25 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8474)
- MAIN FILTER VICKERS V0211B2R20 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER FLEETGUARD HF6731 Replacement/Interchange Spin-On Filter (MF0058075)
- Filtrec Automotive Hydraulic Filters