Shop All Automotive Hydraulic Filters
Filtrec
D160C25A Replacement/Interchange Hydraulic Filter
Mfr # MF0059062
Zoro # G805828127
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.2
- OD Bottom 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0059062
- Zoro # G805828127
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.01 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.2 |
OD Bottom | 2.2 |
ID Top | 1.26 |
By-Pass | No |
Application | Filtration |
Micron Rating | 25 |
Filter Media | Cellulose |
Description
Main Filter MF0059061 replaces OEM D160C25A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 7.01in
OD Top: 2.20in
OD Bottom: 2.20in
ID Top: 1.26in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 7.01in
OD Top: 2.20in
OD Bottom: 2.20in
ID Top: 1.26in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE HIGH STOP LAMP (55054992)
- PRO-LOK ProLok: Hasp Lock 4-1/2" (PRL-ELK-110-KA)
- GROCO 3/4" NPT x 1" Bronze Full Flow Pipe to Hose Straight Fitting (FF-750)
- NGK NGK 5534 Standard Spark Plug - BPR7ES, 4 Pack (5534)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566412 (P566412)
- BALDWIN FILTERS Lube Spin-On, BT23611 (BT23611)
- DONALDSON Hydraulic Filter, Cartridge, P165015 (P165015)
- VAICO A/T Hydraulic Filter Set, V30-7310 (V30-7310)
- BETA 1 FILTERS Spin-On replacement filter for A121G10 / FILTREC (B1SO0004104)
- MAIN FILTER MP FILTRI CSG150P10A Replacement/Interchange Spin-On Filter (MF0058069)
- Filtrec Automotive Hydraulic Filters