Shop All Automotive Hydraulic Filters
Filtrec
D151T125B Replacement/Interchange Hydraulic Filter
Mfr # MF0575833
Zoro # G005829030
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0575833
- Zoro # G005829030
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 9.29 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.65 |
By-Pass | No |
Filter Media | Wire Mesh |
Application | Filtration |
Micron Rating | 125 |
Description
Main Filter MF0575832 replaces OEM D151T125B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 9.29in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.65in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 9.29in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.65in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, H3-100,100W, T3 1/2, 12.8V (H3 100W)
- FABTECH 07 GM 1/2 TON NEW BODY STYLE OUTER TIRE ROD END (FTS20277)
- AMERICAN FORGE & FOUNDRY Barrel Pumps - Lever Action (8055)
- GRAYMILLS Cleaning Detergent, Concetrate, 5 Gal. (GM880-5)
- MAIN FILTER FLEETGUARD HF6567 Replacement/Interchange Spin-On Filter (MF0575536)
- WIX FILTERS Cartridge Hyd Filter, 51518 (51518)
- MAIN FILTER MP FILTRI CS100P25A Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER BALDWIN BT8316MPG Replacement/Interchange Spin-On Filter (MF0058049)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- WIX FILTERS Ford/New Holland Tractors, 51208 (51208)
- MAIN FILTER QUINCY 126356050 Replacement/Interchange Spin-On Filter (MF0058057)
- Filtrec Automotive Hydraulic Filters