Shop All Automotive Hydraulic Filters
Filtrec
D142T125B Replacement/Interchange Hydraulic Filter
Mfr # MF0575816
Zoro # G005828378
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0575816
- Zoro # G005828378
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 12.99 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.69 |
Application | Filtration |
Micron Rating | 125 |
By-Pass | No |
Filter Media | Wire Mesh |
Description
Main Filter MF0575815 replaces OEM D142T125B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 12.99in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.69in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 12.99in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.69in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2 Oz., PK50 (P200)
- DONALDSON Connector, 4 In (102 Mm) Id-Id (P206374)
- BUYERS PRODUCTS Heavy Duty Rubber Wheel Chock with Recessed Chain Eye 10x8x6 Inch (WC6810L)
- PYROIL 12 oz. - Brake Fluid - Plastic Bottle (PYBF-12)
- MAIN FILTER PARKER 935167 Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER HYDAC/HYCON 2059423 Replacement/Interchange Spin-On Filter (MF0058002)
- DONALDSON Hydraulic Filter Cartridge (P558467)
- DONALDSON Hydraulic Filter, Cartridge, P171557 (P171557)
- MAIN FILTER DONALDSON/FBO/DCI P165878 Replacement/Interchange Spin-On Filter (MF0058076)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 11-7/16 In (PT8479)
- BETA 1 FILTERS Spin-On replacement filter for 51730 / WIX (B1SO0008653)
- Filtrec Automotive Hydraulic Filters