Shop All Automotive Hydraulic Filters
Filtrec
D142G40A Replacement/Interchange Hydraulic Filter
Mfr # MF0575814
Zoro # G605828419
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.09
- OD Bottom 3.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0575814
- Zoro # G605828419
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 12.95 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
By-Pass | No |
Application | Filtration |
Filter Media | Glass |
Micron Rating | 40 |
Description
Main Filter MF0575813 replaces OEM D142G40A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 40
Seal Type: Viton
Height: 12.95in
OD Top: 3.09in
OD Bottom: 3.09in
ID Top: 1.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 40
Seal Type: Viton
Height: 12.95in
OD Top: 3.09in
OD Bottom: 3.09in
ID Top: 1.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Ford Tractor 2000 3000 4000 5000 Block Engine Coolant Heater 1 34 Frost P (CSL60-0028)
- SUNEX 1,000 Lb. Telescoping Transmission Jack (7793B)
- SAMLEX AMERICA 15A Battery Charger - 12V - 3-Bank - 3-Stage w/Dip Switch -Lugs (SEC-1215UL)
- WOLO Beep Beep Horn, Electric, Voltage 36 (370LC-36/48L2WV)
- WIX FILTERS Ihc Tractors Indl Hydraulic, 51469 (51469)
- DONALDSON Hydraulic Filter Cartridge (P167183)
- MAIN FILTER WIX A08A10C Replacement/Interchange Spin-On Filter (MF0058057)
- BETA 1 FILTERS Spin-On replacement filter for 51614 / WIX (B1SO0002663)
- MAIN FILTER ZINGA SE100 Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER FLEETGUARD HF6167 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER UFI ESF22NFC Replacement/Interchange Spin-On Filter (MF0058075)
- Filtrec Automotive Hydraulic Filters