Shop All Automotive Hydraulic Filters
Filtrec
D133T60B Replacement/Interchange Hydraulic Filter
Mfr # MF0575793
Zoro # G205828567
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.01
- OD Bottom 2.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0575793
- Zoro # G205828567
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.97 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.01 |
OD Bottom | 2.01 |
ID Top | 1.07 |
Filter Media | Wire Mesh |
By-Pass | No |
Application | Filtration |
Micron Rating | 60 |
Description
Main Filter MF0575792 replaces OEM D133T60B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 11.97in
OD Top: 2.01in
OD Bottom: 2.01in
ID Top: 1.07in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 11.97in
OD Top: 2.01in
OD Bottom: 2.01in
ID Top: 1.07in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., Black (300-CB26B)
- AFTERMARKET Rubber Boot Gear Shift S40822 Fits Case IH Fits Ford fits Landinin fits MF (1678565M2)
- GUNK Brake Cleaner and Degreaser, 19.00 oz. (M720)
- RIECO TITAN Rieco Titan 12284 Tripod Jack Lift Extension - 2,000 lb. (12284)
- MAIN FILTER JOHN DEERE AT100973 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER LHA SPE1510 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Hydraulic Filter, 3-9/32 x 4-9/16 In (PT691)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT9237)
- MAIN FILTER BALDWIN BT8928 Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER FLEETGUARD HF7971 Replacement/Interchange Spin-On Filter (MF0058038)
- BETA 1 FILTERS Spin-On replacement filter for EFC89675429 / GARDNER DENVER (B1SO0001980)
- Filtrec Automotive Hydraulic Filters