Shop All Automotive Hydraulic Filters
Filtrec
D131T250B Replacement/Interchange Hydraulic Filter
Mfr # MF0509278
Zoro # G205828260
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.01
- OD Bottom 2.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0509278
- Zoro # G205828260
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 9.21 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.01 |
OD Bottom | 2.01 |
ID Top | 1.07 |
Application | Filtration |
By-Pass | No |
Micron Rating | 250 |
Filter Media | Wire Mesh |
Description
Main Filter MF0575751 replaces OEM D131T250B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 9.21in
OD Top: 2.01in
OD Bottom: 2.01in
ID Top: 1.07in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 9.21in
OD Top: 2.01in
OD Bottom: 2.01in
ID Top: 1.07in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Thimble 16mm Wire Stainless Steel 316g (RF2490)
- EXTREME MAX Extreme Max 5001.5041 Pneumatic/Hydraulic Motorcycle/ATV Jack (1500 lb. Capacity) (5001.5041)
- BALDWIN FILTERS Air Filter, 5-23/32 x 12-5/8 in. (RS4680)
- MOBIL MOBIL DELVAC 1240, 1QT (123031)
- BALDWIN FILTERS Hydraulic Filter, 8 x 21-1/2 In (PT753)
- MAIN FILTER MP FILTRI CT070M60AB Replacement/Interchange Spin-On Filter (MF0058100)
- DONALDSON Hydraulic Filter, Cartridge, P164699 (P164699)
- MAIN FILTER WIX 51553 Replacement/Interchange Spin-On Filter (MF0057997)
- WIX FILTERS Indl Hydraulic Applications, W01Ag412 (W01AG412)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-1/2 In (H9049)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526-10)
- Filtrec Automotive Hydraulic Filters