Shop All Automotive Hydraulic Filters
Filtrec
D121GW10A Replacement/Interchange Hydraulic Filter
Mfr # MF0575734
Zoro # G605828198
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.97
- OD Bottom 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0575734
- Zoro # G605828198
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.22 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.97 |
OD Bottom | 1.97 |
ID Top | 0.96 |
By-Pass | No |
Application | Filtration |
Filter Media | Glass/Water Removal |
Micron Rating | 10 |
Description
Main Filter MF0545674 replaces OEM D121GW10A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 10
Seal Type: Viton
Height: 8.22in
OD Top: 1.97in
OD Bottom: 1.97in
ID Top: 0.96in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 10
Seal Type: Viton
Height: 8.22in
OD Top: 1.97in
OD Bottom: 1.97in
ID Top: 0.96in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Fuel Cap, Locking, 1-25/32 in. Dia. (MGC907)
- GROTE Two-Stud Replacement Lamp (50992)
- GROTE Female Disconnect, 22-18 Ga, .250", PK15 (84-2437)
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- BETA 1 FILTERS Spin-On replacement filter for 222759A1 / IHC INT. HARVESTER (B1SO0007490)
- BALDWIN FILTERS Hydraulic Filter, 3 x 5-21/32 In (PT480)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9353-MPG)
- DONALDSON Hydraulic Filter, Spin-On, P174675 (P174675)
- MAIN FILTER FLEETGUARD HF6057 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FLEETGUARD HF6778 Replacement/Interchange Spin-On Filter (MF0058074)
- WIX FILTERS Hyd Filter, 51496 (51496)
- Filtrec Automotive Hydraulic Filters