Shop All Automotive Hydraulic Filters
Filtrec
D113G15BV Replacement/Interchange Hydraulic Filter
Mfr # MF0901479
Zoro # G005827753
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.77
- OD Bottom 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0901479
- Zoro # G005827753
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.7 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
By-Pass | No |
Application | Filtration |
Filter Media | Glass |
Micron Rating | 15 |
Description
Main Filter MF0901479 replaces OEM D113G15BV by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 15
Seal Type: Viton
Height: 8.70in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 15
Seal Type: Viton
Height: 8.70in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Filter Wrench, 1/2 In. (4555)
- DONALDSON Air Filter, Panel Ventilation, P606555 (P606555)
- WOLO Lanyard Hand Pull Air Valve (803-LV)
- UWS Slm-Lne Crossover Trck Tool Box, 72", EC10662 (EC10662)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 9-9/32 In (PT8452)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 11-7/16 In (PT8359)
- WIX FILTERS CATERPILLAR FIRE RETARDANT VERSION OF && (57720)
- MAIN FILTER CATERPILLAR 1G8878 Replacement/Interchange Spin-On Filter (MF0575541)
- DONALDSON Hydraulic Filter, Cartridge, P164166 (P164166)
- WIX FILTERS Hyd Filter, 51496 (51496)
- MAIN FILTER CIM-TEK 70134 Hydraulic Filter Replacement (MF0057995)
- Filtrec Automotive Hydraulic Filters