Shop All Automotive Hydraulic Filters
Filtrec
D113G10A Replacement/Interchange Hydraulic Filter
Mfr # MF0614932
Zoro # G605828556
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.77
- OD Bottom 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0614932
- Zoro # G605828556
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.74 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1.03 |
By-Pass | No |
Application | Filtration |
Micron Rating | 10 |
Filter Media | Glass |
Description
Main Filter MF0908681 replaces OEM D113G10A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.74in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.74in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111364C (HA111364C)
- MAIN FILTER PTI/TEXTRON F4F040HCB Replacement/Interchange Spin-On Filter (MF0058054)
- BALDWIN FILTERS Fuel Filter, 3-23/32x1-31/32x3-23/32 In (BF7690)
- DONALDSON P601437, AIR PRMY RS (P601437)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377)
- MAIN FILTER MP FILTRI CS050A10A Replacement/Interchange Spin-On Filter (MF0058003)
- DONALDSON Hydraulic Filter, Spin-On, P171616 (P171616)
- MAIN FILTER STAUFF SF6707MG Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER UFI ESF22NCD Replacement/Interchange Spin-On Filter (MF0058070)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8329)
- MAIN FILTER NAPA 7852 Hydraulic Filter Replacement (MF0058760)
- Filtrec Automotive Hydraulic Filters