Shop All Automotive Hydraulic Filters
Filtrec
D113G03B Replacement/Interchange Hydraulic Filter
Mfr # MF0901476
Zoro # G605828341
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.77
- OD Bottom 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0901476
- Zoro # G605828341
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.7 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
By-Pass | No |
Application | Filtration |
Filter Media | Glass |
Micron Rating | 3 |
Description
Main Filter MF0908666 replaces OEM D113G03B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.70in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.70in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 97-03 Ford E150 Pcv Valve, Ev238 (EV238)
- SPEC-D TUNING 88-91 Honda Crx 2.5in. Inlet N1 Style Catback Exhaust, MFCAT2-CRX88T-SD (MFCAT2-CRX88T-SD)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- WEATHERHEAD Male Elbow, 3/16 Tube Size x 1/8 Male Pipe Thread (1869X3)
- MAIN FILTER HY-PRO HP76L410CB Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8426-MPG)
- BETA 1 FILTERS Spin-On replacement filter for CPHY0012 / COMBILIFT (B1SO0003286)
- MAIN FILTER FILTREC A120C25 Replacement/Interchange Spin-On Filter (MF0058028)
- WIX FILTERS Cartridge Hyd Filter, 51253 (51253)
- MAIN FILTER TAMROCK 89675429 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER MP FILTRI CS050A06A Replacement/Interchange Spin-On Filter (MF0058001)
- Filtrec Automotive Hydraulic Filters