Shop All Automotive Hydraulic Filters
Filtrec
D113G03A Replacement/Interchange Hydraulic Filter
Mfr # MF0614928
Zoro # G505828267
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.77
- OD Bottom 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0614928
- Zoro # G505828267
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.74 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1.03 |
Micron Rating | 3 |
Filter Media | Glass |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0908669 replaces OEM D113G03A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.74in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.74in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA5, NBR (12360)
- LARSON ELECTRONICS Larson Electronics SL-360-M-B Blue 360 Deg Battery Powered Beacon Light; 20 LEDs; Magnetic Base (SL-360-M-B)
- AGS 13/32 Aluminum Hose to Hose SPLICE/KLEDGE-LOK A/C Repair Union (ACR-156)
- KINEDYNE Aluminum, Load Lock, 90-105 (10088K)
- MAIN FILTER PALL HC7500SKS4H Hydraulic Filter Replacement (MF0058062)
- BALDWIN FILTERS Hydraulic Breather Filter, 2-29/32 In (P7336 KIT)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-1/8 In (BT305)
- MAIN FILTER DONALDSON/FBO/DCI 498 Replacement/Interchange Spin-On Filter (MF0575544)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8475)
- MAIN FILTER PALL HC7500SKN8H Replacement/Interchange Spin-On Filter (MF0058074)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 2-7/32 In (BT8386)
- Filtrec Automotive Hydraulic Filters