Shop All Automotive Hydraulic Filters
Filtrec
D111GW25A Replacement/Interchange Hydraulic Filter
Mfr # MF0575719
Zoro # G605828273
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.77
- OD Bottom 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0575719
- Zoro # G605828273
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.45 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Filter Media | Glass/Water Removal |
Micron Rating | 20 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0545673 replaces OEM D111GW25A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 20
Seal Type: Viton
Height: 4.45in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 20
Seal Type: Viton
Height: 4.45in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, Black, 3/0 ga., 25 ft. (82-5723)
- GROTE Clearance/Marker Lamp, 19 Style, Red (47092)
- BALDWIN FILTERS Air Filter, 6-11/16" H, Oval (PA30118)
- PUROLATOR Purolator PBL15313 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL15313)
- MAIN FILTER SCHROEDER MZ10 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER WIX K43B627 Replacement/Interchange Spin-On Filter (MF0057996)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-8Z3B)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 x 6-27/32 In (PT8959-MPG)
- MAIN FILTER UFI ESF21NCC Replacement/Interchange Spin-On Filter (MF0058057)
- DONALDSON P550216, HYD CART (P550216)
- BALDWIN FILTERS Hydraulic Filter, 1-21/32 x 3-7/16 In (PT8392)
- Filtrec Automotive Hydraulic Filters