Shop All Hydraulic Filters
Filtrec
C610G25 Replacement/Interchange Hydraulic Filter
Mfr # MF0158859
Zoro # G904410186
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Coreless
- Flow Direction Outside-In
- Seal Type Viton
- Height 4.88
- OD Top 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0158859
- Zoro # G904410186
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.88 |
Details
Filter Style | Coreless |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.97 |
OD Bottom | 1.97 |
ID Top | 1.16 |
Micron Rating | 20 |
Product Media | Glass |
Application | Filtration |
By-Pass | No |
Weight | 0.169 |
Description
Main Filter MF0914280 replaces OEM C610G25 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 4.88in
OD Top: 1.97in
OD Bottom: 1.97in
ID Top: 1.16in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 4.88in
OD Top: 1.97in
OD Bottom: 1.97in
ID Top: 1.16in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Roller Dia. 2 In. (PCR-2)
- GATES PowerGrip Timing Belts, 255L100 (255L100)
- D&D Timing Belt, XL, 0.37 x 16in PL, T80 (160XL037)
- TRITAN Insert Ball Brng, HC, 1-3/4 dia, 7103.96 lb (HC209-28)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA 6978162120, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces HYVA H08102117, 10 micron, Outside-In, Cellulose (MF0066234)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In (MF0066085)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- EPPENSTEINER EPPENSTEINER 1361H10SL Replacement/Interchange Hydraulic Filter (MF0545723)
- Filtrec Hydraulic Filtration