Shop All Automotive Hydraulic Filters
Filtrec
A152C10 Replacement/Interchange Spin-On Filter
Mfr # MF0058069
Zoro # G105829107
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- By-Pass No
- Micron Rating 10
- Application Filtration
- Height 10.94
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0058069
- Zoro # G105829107
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 10.94 |
Details
By-Pass | No |
Micron Rating | 10 |
Application | Filtration |
Filter Media | Cellulose |
Description
Main Filter MF0058069 replaces OEM A152C10 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 10.94in
OD Top: 5.06in
OD Bottom: 5.06in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 10.94in
OD Top: 5.06in
OD Bottom: 5.06in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Water Pump, Dp861 (DP861)
- MAXXIMA Stop/Turn/Tail, 4In, 6 LED, Round, Red (M42346R)
- GOLIGHT Golight Radioray GT Series Portable Mount - White LED - Handheld Remot (79014GT)
- GATES Turbocharger Hose Kit, 2.5 x 2.5 x 6-1/4" (26265)
- BALDWIN FILTERS Air Breather Spin-On, BT367-S (BT367-S)
- BALDWIN FILTERS Hydraulic Element, 7-1/4 (PT23633)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9111)
- MAIN FILTER FORD F2NNF882AA Hydraulic Filter Replacement (MF0058764)
- WIX FILTERS Hyd Filter, 57130 (57130)
- MAIN FILTER CARQUEST 85435 Hydraulic Filter Replacement (MF0502896)
- DONALDSON Hydraulic Filter, Cartridge, P166204 (P166204)
- Filtrec Automotive Hydraulic Filters