Shop All Automotive Hydraulic Filters
Filter Mart
350571 Replacement/Interchange Hydraulic Filter
Mfr # MF0875283
Zoro # G005828071
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Inside-Out
- OD Top 2.05
- OD Bottom 2.05
- ID Top 1.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filter Mart
- MFR # MF0875283
- Zoro # G005828071
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.15 |
Details
Filter Style | Return Line |
Flow Direction | Inside-Out |
OD Top | 2.05 |
OD Bottom | 2.05 |
ID Top | 1.08 |
Application | Filtration |
Filter Media | Cellulose |
Micron Rating | 10 |
By-Pass | No |
Description
Main Filter MF0896242 replaces OEM 350571 by FILTER MART and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Height: 8.15in
OD Top: 2.05in
OD Bottom: 2.05in
ID Top: 1.08in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Height: 8.15in
OD Top: 2.05in
OD Bottom: 2.05in
ID Top: 1.08in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Coil, Copper, 5/8 x 25 x 035 (CT-825-035)
- EEMAX Eemax EMT2.5 Electric Mini Tank Water Heater - 2.5 gallon 120V Plug-In (EMT2.5)
- FLEETGUARD Pac, Ff (S, FF5632 (FF5632)
- STROMBERG CARLSON Stromberg Carlson AM-01 Lend-A-Hand Dura Grip (AM-01)
- MAIN FILTER WIX A07A25G Replacement/Interchange Spin-On Filter (MF0058056)
- MAIN FILTER DITCH WITCH 155910 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-25)
- MAIN FILTER MP FILTRI CSG050A03A Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER IKRON HEK4930155ASSP025B17 Replacement/Interchange Spin-On Filter (MF0058102)
- BALDWIN FILTERS Hydraulic Filter, 5 x 11-1/16 In (PT285)
- BALDWIN FILTERS Hydraulic Filter, 5 x 3 In (PT565)
- Filter Mart Automotive Hydraulic Filters