Shop All Automotive Hydraulic Filters
Filter Mart
060646 Replacement/Interchange Hydraulic Filter
Mfr # MF0834694
Zoro # G805828141
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style In Line
- Flow Direction Outside-In
- OD Top 4
- OD Bottom 4
- ID Top 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filter Mart
- MFR # MF0834694
- Zoro # G805828141
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Details
Filter Style | In Line |
Flow Direction | Outside-In |
OD Top | 4 |
OD Bottom | 4 |
ID Top | 3 |
ID Bottom | 3 |
By-Pass | No |
Micron Rating | 75 |
Application | Filtration |
Filter Media | Wire Mesh |
Description
Main Filter MF0008178 replaces OEM 060646 by FILTER MART and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 75
Height: 5.38in
OD Top: 4.00in
OD Bottom: 4.00in
ID Top: 3.00in
ID_Bottom: 3.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 75
Height: 5.38in
OD Top: 4.00in
OD Bottom: 4.00in
ID Top: 3.00in
ID_Bottom: 3.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.747 in. to 1.753 in. (99172)
- ECCO SAFETY GROUP HALOGEN BULB: 55 WATT, H1, 12VDC, 5100 SERIES, 5800 SERIES & 60 SERIES (R5812BH)
- DRAW-TITE (QTY 1)ELITE SERIES SAFETY CHAIN ATTACHMENT FOR UNDER BED GOOSENECK (30134)
- CRC 16 oz. Intake Valve Cleaner Aerosol (05319)
- MAIN FILTER MP FILTRI CSG100M90A Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER PTI/TEXTRON F4F040HCB Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER PARKER PR3962 Replacement/Interchange Spin-On Filter (MF0058074)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P164375 (P164375)
- MAIN FILTER STAUFF SFCT3510E Replacement/Interchange Spin-On Filter (MF0058085)
- WIX FILTERS Ase/New Holland Tractors Farmall/Workmas, Wl10294 (WL10294)
- DONALDSON Hydraulic Filter, Spin-On, P167162 (P167162)
- Filter Mart Automotive Hydraulic Filters