Shop All Automotive Hydraulic Filters
Filter Mart
051996 Replacement/Interchange Hydraulic Filter
Mfr # MF0604626
Zoro # G905828324
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Inside-Out
- OD Top 2.05
- OD Bottom 2.05
- ID Top 1.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filter Mart
- MFR # MF0604626
- Zoro # G905828324
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.21 |
Details
Filter Style | Return Line |
Flow Direction | Inside-Out |
OD Top | 2.05 |
OD Bottom | 2.05 |
ID Top | 1.08 |
By-Pass | No |
Application | Filtration |
Micron Rating | 20 |
Filter Media | Glass |
Description
Main Filter MF0604629 replaces OEM 051996 by FILTER MART and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 4.21in
OD Top: 2.05in
OD Bottom: 2.05in
ID Top: 1.08in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 4.21in
OD Top: 2.05in
OD Bottom: 2.05in
ID Top: 1.08in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA K5632 (K5632 OSRAM SYLVANIA)
- BUYERS PRODUCTS SPRING, TORSION RAMP, RIGHT HAND COIL PL (3002880)
- GATES Fuel Line Hose, 27002 (27002)
- ABRAMS 4" x 2" Rectangular Amber 16 LED Trailer Clearance Side Marker Light (TML-R216-A)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387-10)
- WIX FILTERS Cartridge Hyd Filter, 57841 (57841)
- MAIN FILTER HYDRA-MAC 1309108 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER KRALINATOR L454 Replacement/Interchange Spin-On Filter (MF0575533)
- MAIN FILTER SCHROEDER M10 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER MP FILTRI CT050P10AB Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER BALDWIN BT366MPG Replacement/Interchange Spin-On Filter (MF0058003)
- Filter Mart Automotive Hydraulic Filters